Shop All Window Screen Clips & Frame Corners
Prime-Line
Prime Line PL 15931 Aluminum Screen Door Grill; Satin
Mfr # 352690
Zoro # G004068652
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # 352690
- Zoro # G004068652
- Country of Origin China
- Category Window Screen Clips & Frame Corners
Description
Eastern style door grilles are designed to fit multiple door widths by allowing bracket ears to be trimmed to size. Proper installation of grille adds strength to entire door, and helps prevent screen fabric damage or glass damage.
Features- Designed For - Swinging Doors.
- Door Types - Screen & Storm Doors.
- Fits Door Size - 30 in., 32 & 36 in.
- Material - Aluminum.
- Color - Satin.
- Dimension - 34 x 24 x 1 in.
- Item Weight - 1.95 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Lever Lockset, Mechanical, Entrance, Grd. 2 (28-7G05 LL 26D)
- LIPPERT COMPONENTS Lippert Components 730813 Screen Shot Automatic Screen Door Closer - 26" (730813)
- NATIONAL HARDWARE SWIV STPL HASP ZN 4-1/2"" (N102-921)
- ZORO SELECT Door Stop, Door Mount, Chrome Plated (19-360CH)
- PRIME-LINE Diecast Zinc 5/16 in. Offset Window Screen Clip 8 Pack (L 5763)
- PRIME-LINE Universal Screen Clips, Fits Flush To 7/16 in., Diecast Zinc, Bronze 4 Pack (L 5929)
- PRIME-LINE Diecast Zinc 1/16 in. Offset Window Screen Clip, Bronze 8 Pack (L 5833)
- PRIME-LINE Universal Screen Clips, Fits Flush To 7/16 in., Diecast Zinc, Almond 4 Pack (L 5927)
- PRIME-LINE 20Pk Sand Scr Corner (PL 16263)
- PRIME-LINE 3/4 in. x 7/16 in. White, for Andersen, Screen Corner 20 Pack (PL 15758)
- PRIME-LINE Clip Screen Plastic Wht (PL7738)
- Prime-Line Window Screen Clips & Frame Corners