Shop All Window & Screen Repair
Prime-Line
Prime Line P 8053 72 x 0.32 in. Channel Gray Snap
Mfr # 881623
Zoro # G104068903
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # 881623
- Zoro # G104068903
- Country of Origin United States
- Category Window & Screen Repair
Description
Features
- 72 x 0.32 in. Channel Gray Snap
- In Rigid Vinyl Glass Retainer.
- Dimension - 72 L x 0.44 W x 0.31 H in.
- Item Weight - 0.11 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C06000811500S (C06000811500S)
- EKENA MILLWORK 11 3/8"W x 7 1/8"D x 6 5/8"H Shell Wall Sconce (SCO11X07X06SH)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Piano White 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-512)
- MEDECO Medeco: CT-Z02, AdamsRite Cam (MEDECO-CT-Z02)
- PRIME-LINE WINDOW TILT LATCH 2"" WHT (172412)
- PRIME-LINE SCREEN FRAME CORNER ROLL (PL 16775)
- PRIME-LINE Screen Rolling Tool with Nylon Wheels Single Pack (P 7503)
- PRIME-LINE Wndw Tilt Ltch 2-5/16Wht (F 2599)
- PRIME-LINE Window Screen Plunger Latch Diecast with 3/8 in. - 7/16 in. Frame Single Pack (PL 14661PB)
- PRIME-LINE Screen Hanger and Latch, Aluminum, Mill (018-4663)
- NATIONAL HARDWARE Universal Knob Latch Wht (N212-993)
- Prime-Line Window & Screen Repair