Shop All Engine Components
Prime-Line
Prime Line P 7810 72 in.; 0.28 in. Channel Vinyl Glass Retainer; Black
Mfr # 837644
Zoro # G604088722
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # 837644
- Zoro # G604088722
- Country of Origin United States
- Category Engine Components
Description
Features
- 9/32 in.
- Channel.
- Black Snap In Rigid Vinyl Glass Retainer.
- Size - 72 in.
- Dimension - 0.31 x 0.04 x 0.72 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brake Line Bender 3/16 & 1/4 (4403)
- RIDGID Cuttrwhel Replacment 21634 (49742)
- STENS Skid Shoe 780-712 For Toro 106-4588-01 (780-712)
- GEARWRENCH Large Swivoil™ Filter Wrench 3.50 in - 3.88 in (3082D)
- PRIME-LINE Prime Line 241948 Bed Fram Rail Clamp; Pack - 2 (627968)
- PRIME-LINE BUMPER SHOWR DR3/4"" 4PK (19551)
- BLUE OX 2011-2014 FORD PICKUP, F150, KING RANCH/SVT RAPTOR; 2011-2014 LINCOLN (BX2630)
- ECHO Speed Feed 400 Curved Head (99944200908)
- FEL-PRO 08-07 Tot V8 5.7L Dohc (Head Bolts) Head Bolt Set, Es722491 (ES722491)
- DORMAN R. View Mirror Brckt, 76864 (76864)
- MSD CO. For Use With GM Style Distributors With 8 Cylinder Engine, 3000 RPM To 9900 RPM (8727CT)
- Prime-Line Engine Components