Shop All Screen Spline
Prime-Line
Prime Line P 7795 200 ft. Vinyl Glazing Spline
Mfr # 866525
Zoro # G703727324
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # 866525
- Zoro # G703727324
- Country of Origin United States
- Category Screen Spline
Description
Features
- 200 ft. Vinyl Glazing Spline
- For Use With 0.085 To 0.101 Single Glass And 0.115 To 0.134 Double Glass Thickness.
- Color - Gray
- Dimension - 4 L x 8.75 W x 8.75 H in.
- Item Weight - 4.51 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Plastic Corner Guard Edge Protectors, 4"L x 5-1/2"W, 100/Pack (EDGE-P5)
- SURE-LOC HARDWARE Sure-Loc Hardware Wall Bumper Door Stop, 1, Vintage Bronze (DS12 11P)
- DELTANA Bright Chrome Cover Plate (DASHCPU26)
- OSBORNE WOOD PRODUCTS 34 1/2 x 3 Narrow Fluted Island Post in Soft Maple (1447M)
- PRIME-LINE 0.165 in. x 25 ft. Roll Black Spline Single Pack (P 7521)
- PRIME-LINE 0.23 in. x 250 ft. Roll Gray Spline 1 Roll (P 7705)
- PRIME-LINE Screen Retainer Spline, 0.195 in., 25 foot, Black Single Pack (P 7950)
- PRIME-LINE Spline Scrn 0.12X500'Blk (P7552)
- PRIME-LINE Spline Screen 0.21X250 B (P7595)
- PRIME-LINE Screen Retainer Spline, 0.175 in., 500 ft. Roll, Gray 1 Roll (P 7682)
- STRYBUC .165 Spline Vinyl Black (66-11B)
- Prime-Line Screen & Storm Door Hardware