Shop All Automotive Door & Hatch Parts
Prime-Line
Prime Line 22252 Aluminum Window Crank Handle
Mfr # 851709
Zoro # G204000544
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # 851709
- Zoro # G204000544
- Country of Origin China
- Category Automotive Door & Hatch Parts
Description
Features
- Window Crank Handle.
- Diecast Crank.
- With 0.32 in. Spline.
- Finish - Aluminum.
- 1.75 in. Long.
- Dimension - 3.87 x 3.87 x 0.03 in.
- Item Weight - 0.03 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Oil Filter, Wl10255Xp (WL10255XP)
- KEN-TOOL $AIR-FLEXX VALVE EXT 4-1/8" (KT20105)
- GROTE Bar Lamp, MicroNova, LED, Red, Black (49202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 5g., Zinc, PK100 (5361-0050-202)
- PRIME-LINE Prime Line Products N6790 Mirror Door Bottom Roll (351205)
- PRIME-LINE Black Plastic, Sliding Door Latch Lever Single Pack (E 2191)
- PRIME-LINE Sliding Door Latch Lever, 1-3/8 in. Tail, White Finish Single Pack (E 2703)
- PRIME-LINE Door Handle Sliding Blk/Wood (C 1107)
- PRIME-LINE Prime Line Products 7254519 Sliding Glass Door Handle Aluminum (7254519)
- DORMAN Door Latch Cable - Rear Left, 924-352 (924-352)
- AIRBAGIT AirBagIt DOOR-LAMBO-20 Lambo Vertical Doors 10 In. Actuator (DOOR-LAMBO-20)
- Prime-Line Automotive Door & Hatch Parts