Shop All Sliding Window Rollers & Guides
Prime-Line
Prime Line 174641 Pella Window Crank Handle
Mfr # 130983
Zoro # G204039728
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # 130983
- Zoro # G204039728
- Country of Origin Taiwan, Province of China
- Category Sliding Window Rollers & Guides
Description
Features
- Window Crank Handle
- 0.38 in. Bore, Copperite
- Fits Pella Brand Casement Windows
- Diecast Base & Swivel
- 0.38 in. Special Deep Spline Socket.
- Dimension - 1 L x 3.88 W x 7.88 H in.
- Item Weight - 0.24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA 1-37/64" W x 40mm H matte Pivot Hinge (CFM.40 SH-5-CLEAN)
- MSI Urbano Graphite Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0184-SAM)
- S & W Level Mount, Fixed Stud, M8, 1-13/64in Base (MG-02)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (426-4)
- PRIME-LINE Sash Lock and Keeper, Right Hand, White Single Pack (H 3953)
- PRIME-LINE Screen Roller Pro Nylon (P7720)
- PRIME-LINE 3/4 in., Black Plastic, Sliding Window Roller with Stainless Steel Single Pack (G 3174)
- PRIME-LINE Prime Line 17390-RB Right Hand Metal Casement Window Operator (658500)
- PRIME-LINE Lock Casement Sash White (U 9936)
- PRIME-LINE 4 in. Satin Nickel Sash Lift Stamped Steel Single Pack (F 2876)
- PRIME-LINE CASEMENT OPRTR 10.75""L/R SLVR (17975)
- Prime-Line Sliding Window Rollers & Guides