Porch Spring 1-9/16 in. x 7-3/4 in. x 0.227 ga. (2-pack)
Mfr # SP 9678
Zoro # G300933999
Key Features
- Size 1-9/16 in
- Surface Finish Nickel
Product Information
- Brand Prime-Line
- MFR # SP 9678
- Zoro # G300933999
- UPC # 49793096784
- Country of Origin China
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Size | 1-9/16 in |
Details
Surface Finish | Nickel |
Description
These Utility Compression Porch Springs are constructed of 0.148 gauge diameter spring steel and come in a corrosion-resistant, nickel-plated finish. They are commonly used to support hanging porch swings and allow for easy swinging. If installing a porch swing for the first time, a good pair of heavy-duty hooks or eyebolts will be required, depending upon what material they will hang from. These springs replace worn and missing porch swing springs and they are rated with a maximum safe load of 352 pounds each. The wire diameter of these springs have an outside diameter of 1-9/16 inch with a 8-3/4 inch overall length. When replacing porch springs like these, make sure to replace the springs in pairs for increased safety and best operation of the swing. The maximum deflection of these springs measures 2.30 inch.
- •For use in a variety of applications; appliances, automotive, marine, toys, tools, mechanical devices, contraptions and more
- •Constructed of durable spring steel to provide optimum retraction when stretched
- •Spring dimensions: 1-9/16 inch outside diameter, 8-3/4 inch length, 0.148 inch wire diameter, 352 lbs. maximum safe load, 2.3 inch maximum deflection
- •All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out
- •Constructed of durable spring steel (tempered steel wire) to provide optimum retraction when stretched
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Electrical Fuel Level Gauge, White, 2" (SP0F000048)
- CURT LED Electrical Adapter, 57004 (57004)
- VALVOLINE CVT Transmission Fluid, Synthetic, 1 Qt (804751)
- TRAMEC SLOAN Heavy Duty Spring, 25 In L (2ZJU3)
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Automotive Stranded Hook Up Wire, 25 ft Length, White, 0.128" Diameter, 60 Volts (12STRWHITXL25)
- MSD IGNITION W/S BLK S/C GM LS1 TRUCK 99- (32823)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-253P-PT15 Standard Regulator And Hose Kit - 15" Pigtail Hoses (MEGR-253P-PT15)
- ZEROSTART Extension Cord - 120V, 3-Way Outlet, With Chrome Weatherproof Receptacle (3600041)
- MOTORMITE Mechanics Wire 16 Gauge 2 Pound Spool, 10171 (10171)
- MOTORCRAFT Wire Asy, Wpt1201 (WPT1201)
- GROTE Primary Wire, 6 Gauge, Black, 25 ft. Spool (89-3002)
- Prime-Line Automotive Wires, Harnesses & Pigtails