Shop All Bathroom Partitions & Accessories
Prime-Line
Pilaster Anchor pack, Any Thickness, L-Bracket and Fasteners (1 kit)
Mfr # 656-9219
Zoro # G100934530
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish Zinc Plated
Product Information
- Brand Prime-Line
- MFR # 656-9219
- Zoro # G100934530
- UPC # 80296312834
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Zinc Plated |
Description
This pilaster (post) anchoring kit is designed for use with any post thickness. The kit includes a 5/16-18 x 3 inch hex head bolt, a slotted angle bracket, two plastic wall anchors, two 1-1/2 inch pan head fasteners, and two 5/8 inch pan head, one-way fasteners, two washers and one tee nut with prongs. Anchoring kits like this one are used for anchoring the pilaster (post) of a restroom stall to the ground.
- •Used to anchor pilasters (posts) to restroom floors
- •For use with pilaster posts of any thickness
- •Stainless steel bracket and zinc plated fasteners
- •Steel and stainless steel hardware with plastic wall anchors
- •1 bracket, 1 bolt, 4 screws, 2 wall anchors, 2 washers, 1 tee nut with prongs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Soap Dispenser (RP90355RB)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 8 in. L Freezeless Draining Sillcock w-50HA BP (27CP-8)
- FISHER MFG Handle (11169)
- ARMACELL 7/8" Idx 1-1/2" Lapseal Armaflex Pipe Insul. 36'/Ctn (BST07815)
- PRIME-LINE Door Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome 1 Kit (656-3026)
- PRIME-LINE Alcove Clips, 1/4 in. Offset, Zinc Alloy Cast Zamak, Chrome Plated 1 Pair (656-6656-T)
- PRIME-LINE One Ear Wall Brackets, 1 in., Stainless Steel, Satin Finish with T-27 Torx Fasteners Single Pack (656-3012)
- PRIME-LINE Stamped Stainless Steel Bobrick Style Inward Swinging Door Latch with Keeper, Satin 1 Set (656-9875)
- PRIME-LINE U-bracket, For 1 in. Panels, Stainless Steel, Satin Finish with T-27 Torx Fasteners Single Pack (656-8202-T)
- PRIME-LINE Two Ear Wall Bracket, For 1-1/4 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6368)
- BRADLEY Bradley Metal Toilet Partition Bottom Hinge Kit, Zamak, Baked Enamel - HDWT-T110 (HDWT-T110)
- Prime-Line Bathroom Partitions & Accessories