Shop All Bathroom Partitions & Accessories
Prime-Line
Pilaster Anchor Pack, 3/4 in. and Larger, L-Brackets with Fasteners Single Pack
Mfr # 656-9408
Zoro # G000934760
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish Zinc Plated
Product Information
- Brand Prime-Line
- MFR # 656-9408
- Zoro # G000934760
- UPC # 80296308813
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Zinc Plated |
Description
This pilaster (post) anchoring kit is designed for use with posts 3/4 inch thick and larger. The kit includes a 5/16-18 x 3 inch hex head bolt, four L-brackets, two plastic wall anchors, six 1-3/4 inch pan head fasteners, and four 5/8 inch pan head fasteners. Anchoring kits like this one are used for anchoring the pilaster (post) of a restroom stall to the ground.
- •Used to anchor pilasters (posts) to restroom floors
- •For use with 3/4 inch thick posts and larger
- •Zinc plated fasteners
- •Steel hardware with plastic wall anchors
- •10 screws, 4 L-brackets and 2 wall anchors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 4" x 2-1/2" 90 Degree Reducing Elbow (4316001728)
- MIDWEST FASTENER 3/16" Brass Compression Nuts 10PK (35682)
- THOGUS Nylon Adapter 3/4" Mpt X 5/8" Barb (TA101210/N)
- ELKAY CERAMIC SHORT STEM SQ MountG COLD (45923C)
- PRIME-LINE U-bracket, For 1 in. Panels, Stainless Steel, Satin Finish with T-27 Torx Fasteners Single Pack (656-8202-T)
- PRIME-LINE Door Pull, 2-3/4 in. Hole Centers, Zamak Construction, Chrome Finish Single Pack (656-6644)
- PRIME-LINE Two Ear Wall Bracket, For 3/4 in. Panels, Stainless Steel, Satin Single Pack (656-3024)
- PRIME-LINE Alcove Clips, 1/4 in. Offset, Zinc Alloy Cast Zamak, Chrome Plated 1 Pair (656-6656-T)
- PRIME-LINE Square Post Shoe, 1-1/4 in., Cast Zamak Construction, Chrome Plated Single Pack (656-9297)
- PRIME-LINE 2-3/4 in. Hole Center Spacing Slide Latch, Diecast Zamak Construction, Chrome Plated Single Pack (656-6596)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Cellular Honeycomb, Almond (40-M131800-03)
- Prime-Line Bathroom Partitions & Accessories