Shop All Passage Door Knobs
Prime-Line
Passage Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Tulip, Satin Nickel 1 Set
Mfr # MP65023
Zoro # G700933711
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Product Information
- Brand Prime-Line
- MFR # MP65023
- Zoro # G700933711
- UPC # 49793213778
- Country of Origin China
- Category Passage Door Knobs
Details
Finish | Satin Nickel |
Description
This passage knob set adjusts to fit both 2-3/8 inch and 2-3/4 inch backsets, and it features tulip-shaped knobs in a satin chrome finish. Passage knobs are door knobs without any locking mechanisms, and they are commonly used on doors where privacy is not required. This passage knob set has a residential grade 3 security rating.
- •Non-locking passage knobs
- •Satin chrome-plated finish
- •Adjustable to fit 2-3/8 inch and 2-3/4 inch backsets
- •Residential grade III security rating
- •Tulip shaped knobs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Kick Down Door Holder Dark Bronze Powder Coat 5" (1220-5.613)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center, 10PK (HH075328-SS-10B)
- ILCO Ilco: Key Blanks, Y11-BR YALE (ILCO-Y11-BR)
- MSI Sandhills Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0137-SAM)
- PRIME-LINE GLASS DOOR KNOB2""FLTD SN (E 2536)
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-1/4 In. Outside Diameter, Satin Nickel Single Pack (E 2498)
- PRIME-LINE Vintage Style Door Knobs with Classic Bronze Finish, 2-1/4 In. Outside Diameter 6 Sets (E 2499)
- PRIME-LINE 2PK WHT BiFold DR Knob (N 7439)
- PRIME-LINE Colonial Style Door Knobs, 1/4 In. Square Drive, Wrought Steel Design Single Pack (E 2643)
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-3/16 In. Outside Diameter, Brass Single Pack (E 2297)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Passage Knob, Flat Black (AR101 FBL)
- Prime-Line Door Locks and Deadbolts