Shop All Passage Door Knobs
Prime-Line
Passage Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Tulip, Satin 1 Set
Mfr # MP65026
Zoro # G300933654
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Product Information
- Brand Prime-Line
- MFR # MP65026
- Zoro # G300933654
- UPC # 49793213464
- Country of Origin China
- Category Passage Door Knobs
Details
Finish | Satin Nickel |
Description
This passage knob set adjusts to fit both 2-3/8 inch and 2-3/4 inch backsets, and it features tulip-shaped knobs in a satin nickel finish. Passage knobs are door knobs without any locking mechanisms, and they are commonly used on doors where privacy is not required. This passage knob set has a residential grade 3 security rating.
- •Non-locking passage knobs
- •Satin nickel-plated finish
- •Adjustable to fit 2-3/8 inch and 2-3/4 inch backsets
- •Residential grade III security rating
- •Tulip shaped knobs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 16" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-16)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes 12, 16, 24 VAC/VDC Flat Black (7430-335)
- SCHLAGE Cylindrical Lock, ALX10 RHO 606 (ALX10 RHO 606)
- DELTANA Satin Chrome Spring Hinge (DSH4R526D)
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-1/4 In. Outside Diameter, Satin Nickel Single Pack (E 2498)
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-3/16 In. Outside Diameter, Brass Single Pack (E 2297)
- PRIME-LINE Vintage Style Door Knobs with Classic Bronze Finish, 2-1/4 In. Outside Diameter 6 Sets (E 2499)
- PRIME-LINE Colonial Style Door Knobs, 1/4 In. Square Drive, Wrought Steel Design Single Pack (E 2643)
- PRIME-LINE Passage Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Tulip, Antique 1 Set (MP65032)
- PRIME-LINE Passage Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Tulip, Brass 1 Set (MP65029)
- EMTEK Satin Brass Passage 5112ROUUS4 (5112ROUUS4)
- Prime-Line Passage Door Knobs