Shop All Passage Door Knobs
Prime-Line
Passage Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Tulip, Antique 1 Set
Mfr # MP65032
Zoro # G800933673
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
Product Information
- Brand Prime-Line
- MFR # MP65032
- Zoro # G800933673
- UPC # 49793214188
- Country of Origin China
- Category Passage Door Knobs
Details
Finish | Antique Brass |
Description
This passage knob set adjusts to fit both 2-3/8 in. and 2-3/4 in. backsets, and it features tulip-shaped knobs in an antique brass finish. Passage knobs are door knobs without any locking mechanisms, and they are commonly used on doors where privacy is not required. This passage knob set has a residential grade 3 security rating.Non-locking passage knobs Antique brass-plated finish Adjustable to fit 2-3/8 in. and 2-3/4 in. backsets Residential grade III security rating Tulip shaped knobs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALOCK Electromagnetic Lock, 1200lb., 2000 Series (2011)
- TRIMLITE 28" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2468fir8403)
- MIDWEST FASTENER 2-1/2" Zinc Plated Steel Barrel Bolts 4PK (37281)
- ZORO SELECT O-Ring, Dash 248, Viton, 0.13 In., PK5 (U38875.012.0475)
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-1/4 In. Outside Diameter, Satin Nickel Single Pack (E 2498)
- PRIME-LINE GLASS DOOR KNOB2""FLTD SN (E 2536)
- PRIME-LINE Passage Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Tulip, Brass 1 Set (MP65029)
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-3/16 In. Outside Diameter, Brass Single Pack (E 2297)
- PRIME-LINE Vintage Style Door Knobs with Classic Bronze Finish, 2-1/4 In. Outside Diameter 6 Sets (E 2499)
- PRIME-LINE Colonial Style Door Knobs, 1/4 In. Square Drive, Wrought Steel Design Single Pack (E 2643)
- BELWITH PRODUCTS 2PKBRS Knob SetSpindle (1130)
- Prime-Line Door Knob Locksets