Shop All Passage Door Knobs
Prime-Line
Passage Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Round, Satin 1 Set
Mfr # MP65005
Zoro # G400933639
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
Product Information
- Brand Prime-Line
- MFR # MP65005
- Zoro # G400933639
- UPC # 49793212665
- Country of Origin China
- Category Passage Door Knobs
Details
Finish | Chrome |
Description
This passage knob set adjusts to fit both 2-3/8 in. and 2-3/4 in. backsets, and it features round ball knobs in a satin chrome finish. Passage knobs are door knobs without any locking mechanisms, and they are commonly used on doors where privacy is not required. This passage knob set has a residential grade 3 security rating.Non-locking passage knobs Satin chrome-plated finish Adjustable to fit 2-3/8 in. and 2-3/4 in. backsets Residential grade III security rating Ball shaped knobs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Brushed Chrome Steel Spring Hinge (Set of 3) (CPS4545-26D-3)
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7DV15KP626RH)
- WESLOCK Dual Option 2-3/4" Dead Latch for Interconnected Antique Brass (15142XA-SL)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (2ZFT6)
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-1/4 In. Outside Diameter, Satin Nickel Single Pack (E 2498)
- PRIME-LINE Colonial Style Door Knobs, 1/4 In. Square Drive, Wrought Steel Design Single Pack (E 2643)
- PRIME-LINE 2PK WHT BiFold DR Knob (N 7439)
- PRIME-LINE Passage Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Tulip, Antique 1 Set (MP65032)
- PRIME-LINE Vintage Style Door Knobs with Classic Bronze Finish, 2-1/4 In. Outside Diameter 6 Sets (E 2499)
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-3/16 In. Outside Diameter, Brass Single Pack (E 2297)
- TRANS ATLANTIC CO. Satin Stainless Steel Standard Duty Commercial Cylindrical Passage Hall/Closet Door Knob (DL-SVB10-US32D)
- Prime-Line Door Locks and Deadbolts