Shop All Passage Door Knobs
Prime-Line
Passage Door Latch Set, Glass Knob with Latch Bolt Satin Nickel Finish, Vintage
Mfr # E 28325
Zoro # G711906001
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # E 28325
- Zoro # G711906001
- Country of Origin China
- Category Passage Door Knobs
Description
This vintage style glass door knob set is constructed of clear fluted glass and brass plated materials. This knob set is designed for indoor use only, and it fits door panels from 1 inch to 1-3/4 inch thick. The diecast base on these knobs include the set screws for fastening the knobs to the 17/64 inch x 3-1/2 inch square steel spindle with 3/8 inch -20 threads. Note: This passage door set cannot be used on pre-bored doors that have large newer style door knob holes without first prepping them to receive this hardware. Installation tip #1: Because the fasteners of the rosettes require a solid surface to mount to, the large 2-1/8 inch approximate size holes must first be filled with a hardening filler, to then be able to receive the rosette fasteners. Products like Fix-It-All and Bondo Body Filler have worked well for some, but care must be used to avoid damaging any prefinished door surfaces during application and finishing. Installation tip #2: Apply a small amount of Loctite ThreadLocker 271 to the set screw threads in the event they are loosening - Loctite purchased separately.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Brushed Chrome Hinges (2068pri8730LH26D4916)
- ZORO SELECT Bumper, Rubber, Black, 3/16"H x 3/16"W, PK.50 (2073W-017U)
- EKENA MILLWORK 2 1/4"H x 7/8"P x 94 1/2"L Emery Chair Rail (CHA02X01EM)
- NATIONAL GUARD 1-21/32" W x 95" H Dark Bronze Anodized Continuous Hinge (HD5700DKB-95)
- PRIME-LINE GLASS DOOR KNOB2""FLTD SN (E 2536)
- PRIME-LINE Passage Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Tulip, Brass 1 Set (MP65029)
- PRIME-LINE Colonial Style Door Knobs, 1/4 In. Square Drive, Wrought Steel Design Single Pack (E 2643)
- PRIME-LINE Vintage Style Door Knobs with Classic Bronze Finish, 2-1/4 In. Outside Diameter 6 Sets (E 2499)
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-3/16 In. Outside Diameter, Brass Single Pack (E 2297)
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-1/4 In. Outside Diameter, Satin Nickel Single Pack (E 2498)
- EMTEK Flat Black Passage 5107ROUUS19 (5107ROUUS19)
- Prime-Line Door Knob Locksets