Shop All Passage Door Knobs
Prime-Line
Passage Door Latch Set, Glass Knob with Latch Bolt Matte Black Finish, Vintage
Mfr # E 28328
Zoro # G811905966
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # E 28328
- Zoro # G811905966
- Country of Origin China
- Category Passage Door Knobs
Description
This vintage style glass door knob set is constructed of clear fluted glass and brass plated materials. This knob set is designed for indoor use only, and it fits door panels from 1 inch to 1-3/4 inch thick. The diecast base on these knobs include the set screws for fastening the knobs to the 17/64 inch x 3-1/2 inch square steel spindle with 3/8 inch -20 threads. Note: This passage door set cannot be used on pre-bored doors that have large newer style door knob holes without first prepping them to receive this hardware. Installation tip #1: Because the fasteners of the rosettes require a solid surface to mount to, the large 2-1/8 inch approximate size holes must first be filled with a hardening filler, to then be able to receive the rosette fasteners. Products like Fix-It-All and Bondo Body Filler have worked well for some, but care must be used to avoid damaging any prefinished door surfaces during application and finishing. Installation tip #2: Apply a small amount of Loctite ThreadLocker 271 to the set screw threads in the event they are loosening - Loctite purchased separately.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 4-1/2" Hinge Reinforcement (HR140)
- BRINKS COMMERCIAL Brinks Aluminum Steel Hydraulic Door Closer Grade 1 (BC4031)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (427E-36)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 3/4 in W (82/63 KA)
- PRIME-LINE Passage Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Tulip, Antique 1 Set (MP65032)
- PRIME-LINE Passage Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Tulip, Brass 1 Set (MP65029)
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-3/16 In. Outside Diameter, Brass Single Pack (E 2297)
- PRIME-LINE GLASS DOOR KNOB2""FLTD SN (E 2536)
- PRIME-LINE 2PK WHT BiFold DR Knob (N 7439)
- PRIME-LINE Vintage Style Door Knobs with Classic Bronze Finish, 2-1/4 In. Outside Diameter 6 Sets (E 2499)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F51A SIE 716)
- Prime-Line Door Locks and Deadbolts