Passage Door Latch, 9/32 in. and 1/4 in. Square Drive, Steel, Chrome
Mfr # E 2440
Zoro # G000935439
Key Features
- Finish Chrome
- Size 2-3/8 in.
Product Information
- Brand Prime-Line
- MFR # E 2440
- Zoro # G000935439
- UPC # 49793024404
- Country of Origin China
- Category Door Repair
Dimensions
Size | 2-3/8 in. |
Details
Finish | Chrome |
Description
Use the Prime-Line E 2440 Passage Door Latch with interior mortise locks with a square spindle. This square latch features a square corner faceplate and is used on left or right-handed interior latch doors. All necessary matching mounting hardware is included for a quick and easy installation of this spindle latch. Constructed of durable steel, this spring-loaded latch replacement comes in a chrome finish. The latch is designed to accept a 1/4 inch maximum square spindle and is used on older style passage door locksets. This square spindle entry latch measures 1 inch by 2-1/4 inch with a 9/32 inch and 1/4 inch square drive. For further square passage door latch dimensional information, please see the line drawing.
- •PASSAGE DOOR LATCH – Use the passage latch with interior mortise passage door locks with a square spindle
- •VERSATILE – This replacement latch features a square corner faceplate, and is used on left or right-handed interior doors
- •EASY TO INSTALL – All necessary matching mounting hardware is included for a quick and easy installation of this passage door latch
- •DURABLE – Constructed of durable steel, this spring-loaded replacement door latch comes in a chrome finish
- •DIMENSIONS – Designed to accept a 1/4 inch maximum square spindle, this square door latch measures 1 inch by 2-1/4 inch with a 9/32 inch and 1/4 inch square drive; for further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Full Face Neoprene Rubber Flange Gasket for 3" Pipe - 1/8" T - #150 (BULK-FG-1357)
- CORBIN RUSSWIN 6-pin Keyblank, 27 Keyway, Coined Logo Only, 50 Pack (27-6PIN-10 (50PK))
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt / Satin Chrom (KWS-660-26D)
- ZORO SELECT Grommet, Buna-N, AN 931 930-3, PK25 (3MRJ8)
- PRIME-LINE Deluxe Latch and Pull, 2-3/8 in., Diecast Construction, Painted Black (Single Pack) (A 155)
- PRIME-LINE Elbow Ctch Cab Dr Stnckl (U 10882)
- PRIME-LINE Diecast Black, Flush Sliding Screen Door Latch (Single Pack) (A 202)
- PRIME-LINE Black Plastic, Screen Door Latch and Pull Mortise Style (Single Pack) (A 151)
- PRIME-LINE 1 in. Steel Screen Door Roller (2 Pack) (B 702)
- PRIME-LINE White Sliding Screen Door Pull, fits Andersen Sliding Screen Doors (Single Pack) (A 208)
- LAWNITATOR PL 15931 Aluminum Screen Door Grill, Satin (LA2670680)
- Prime-Line Door Repair