Shop All Pocket Door Locks
Prime-Line
Mortise Lock
Mfr # E 2013
Zoro # G508251994
Sold in multiples of 6 for $32.94
$32.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # E 2013
- Zoro # G508251994
- UPC # 49793020130
- Country of Origin China
- Category Pocket Door Locks
Description
is constructed of steel components with rounded faceplate ends It features an adjustable, springloaded hook latch projection and works with mortise style, surfacemounted patio door handle sets with vertical keyway positions when in the locked position The mounting hole centers of this lock measure 31116 in from center to center, and the rear housing corners are square This is used by W and F patio door manufacturers and a variety of other manufacturers Selection Tip To ensure the perfect match is selected prior to purchasing, the lock will need to be removed to compare the following 4 features besides the width of housing 1 The distance of the mounting holes measured from center to center, 2 The faceplate ends rounded or square, 3 The position of the slotted keyway when in the locked position at 45 degree angle or vertical, and 4 The shape of the housing corners at the rear square or slanted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 2-4 with 105 degree swing (TC7010LP)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 5/8 in (C8054-C390A-14A)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 (M38801.020.0140)
- GLIDE RITE Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (SG013-EL)
- PRIME-LINE Sliding Glass DR Lock (E 2014)
- PRIME-LINE Sliding Glass DR Lock (E 2014)
- PRIME-LINE Door Patio Lck Slide Bolt Alum (U 9866)
- PRIME-LINE Pocket Door Privacy Lock with Pull, Matte Black, 3-3/4 in. (N 73678)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- JOHNSON HARDWARE Pocket Door Privacy Lock (152115P1)
- RICHELIEU HARDWARE CL100 Cavity Sliders ADA Pocket Door Handle, Privacy, Satin Chrome (CL100B5002)
- Prime-Line Pocket Door Locks