Shop All Patio Door Locks
Prime-Line
Mortise Lock - Adjustable, Aluminum and Vinyl, 3-11/16in, 45 Degree Keyway, Round Face
Mfr # E 2187
Zoro # G511928920
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # E 2187
- Zoro # G511928920
- Country of Origin China
- Category Patio Door Locks
Description
When your sliding door mortise lock is broken or old, don't replace the door entirely, just get a new mortise lock! This Prime-Line E 2187 Mortise Lock has an adjustable, spring-loaded hook latch projection for surface-mounted sliding patio doors constructed of wood, aluminum and vinyl with handle sets with 45-degree angled keyway positions when in the locked position. It also fits doors using W&F manufactured handles. The mounting hole centers of this lock measures 3-11/16 inch from center to center, and the rear housing corners are square. Selection Tip: To ensure the perfect match is selected prior to purchasing, the lock will need to be removed to compare the following 4 features besides the width of housing: 1 The distance of the mounting holes measured from center to center, 2 The faceplate ends; rounded or square, 3 The position of the slotted keyway when in the locked position; at 45-degree angle or vertical, and 4 The shape of the housing corners at the rear; square or slanted. Installation Tip: Watch the manufacturer's How-To Video that is linked to this item page. Spring-Loaded Hook Latch Projection for Sliding Patio Doors Constructed of Wood.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Keyless Combination Cam Locks, Straight For Material Thickness 1 1/8 in (D8031-MKKD-19)
- ILCO YH47 Suzuki/Yamaha Motor Cycle key blank (ILCO-YH47)
- SIMPSON STRONG-TIE 12"16Ga Med Twist Strap (MTS12)
- KWIKSET Kwikset: Downtown Low Profile Single Cylinder Deadbolt with SmartKey Technology / Iron Black (KWS-258-SQT-SMT-514)
- PRIME-LINE Guide Pocket Door Bottom Univ (N 6566)
- PRIME-LINE Pull Pocket Door Satin Nickel (N 7238)
- PRIME-LINE Chrome Plated Diecast, Sliding Door Keeper Single Pack (E 2040)
- PRIME-LINE 2PK STL Slid DR Keeper (E 2054)
- PRIME-LINE Pull Pocket Door Satin Nickel (N 7274)
- PRIME-LINE Pocket Door Pull Brz (N 7318)
- EMTEK Bright Chrome Pocket, 2101US26 (2101US26)
- Prime-Line Patio Door Hardware