Shop All Patio Door Locks
Prime-Line
Mortise Lock, 3-11/16 inch Mounting Holes, Stainless Steel, 45 degree
Mfr # E 2199
Zoro # G300933289
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Length 3-11/16 in.
Product Information
- Brand Prime-Line
- MFR # E 2199
- Zoro # G300933289
- UPC # 49793021991
- Country of Origin China
- Category Patio Door Locks
Dimensions
Length | 3-11/16 in. |
Details
Finish | Stainless Steel |
Description
This Patio Sliding Door Mortise Lock by Prime-Line Products is constructed with a corrosion-resistant, stainless steel housing and stainless steel faceplate. It features a round-end face plate that serves as an adjustment feature for the hook's distance of projection. The keyway rests at a 45 degree position when the hook is fully extended in the locked position. The mounting holes are spaced apart at 3-11/16 in. on center. Fits on W and F manufactured handles.All components of these mortise locks are constructed of steel and cast aluminum materials These locks come in a corrosion resistant, zinc plated finish Designed for use with patio sliding doors, and can be used on units constructed of vinyl and wood Features an adjustable faceplate to allow for latch projection adjustment Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 107 Key, For Material Thickness 1 3/8 in (C8179-107-26D)
- SDC ELECTRIC LATCH RETRACTION KIT - SARGENT (SDC-LR100SGK)
- BANSBACH EASYLIFT Rotary Damper, Disk, 4.5 Nm (FDN-63A-L453)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Right - Duranodic Finish (ALH04)
- PRIME-LINE Lock Mortise Vertical (E 2013)
- PRIME-LINE Chrome Plated Diecast, with 1/2 in. Projection Single Pack (E 2082)
- PRIME-LINE Lock Pocket Door Satin Nickel (N 7367)
- PRIME-LINE Gray Plastic Sliding Door Latch Lever with Steel Pin Single Pack (E 2065)
- PRIME-LINE Sliding Door Cam Latch, Reverse Hook, 4-15/16 in., Black Single Pack (C 1238)
- PRIME-LINE Pull Pocket Door Satin Nickel (N 7274)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Passage Black (SDP25U19)
- Prime-Line Patio Door Locks