Shop All Keyed Entry Door Knobs
Prime-Line
Mortise Keyed Lock Set with Matte Black Knob, Fits 1-3/8 -1-3/4in Interior Doors, Matte Black
Mfr # E 2798
Zoro # G411928907
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # E 2798
- Zoro # G411928907
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
If your lock set is acting up or broken, this mortise lock set is the perfect choice for updating and fixing Hardware on interior doors. Made from steel and featuring a matte black finish, it has a beautiful traditional look with modern construction! It can be used for left or right-hand installations, and has a lock bolt that is key activated from both the inside and outside. It can be used as a privacy lock on bedrooms, bathrooms and other interior doors. When you are updating Hardware on older interior doors in your home, this mortise keyed lock set with a classic bronze knob is the perfect choice! This lock set fits 1-3/8 inch-1-3/4 inch interior doors, and can be easily installed. Perfect for Replacing Broken Antique Lock Sets and More.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SECURITY Cover Hole 2-5/8 In Gray (U 9515)
- ZORO SELECT Night Latch Pull w/Lock, 19 Series (5TUN5)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 3-1/2"W x 1"P Standard Frame, 28"W x 32"H (GVPVE28X3201SF)
- AMERICAN GARAGE DOOR SUPPLY Left Hand Cable Drum & Bearing Assy (TD-DBA100-LH)
- PRIME-LINE Prime-Line® Victorian Style Keyed Mortise Glass Knob Lock Set Classic Bronze Finish, E 2497 (E 2497)
- PRIME-LINE 2-1/2 in. Backset, Entrance Mortise Lockset, Wrought Solid Brass Single Pack (SE 26000)
- PRIME-LINE Entry Door Mortise Lockset, 2-1/2 in. Backset, Single Cylinder, Satin Finish Single Pack (SE 27600)
- PRIME-LINE Steel, Satin Nickel, Interior Door Lock (E 2330)
- CAL-ROYAL Grade 2 Cylindrical Lock, 30-Passage, AG-Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (AG30-26D)
- KENAURD Kenaurd:Combo Lockset G3 Silver - KW1 (KBL01-SS-KW1-VP)
- SARGENT Cylindrical Lock, 2860-65G37 KL 26D (2860-65G37 KL 26D)
- Prime-Line Door Knob Locksets