Shop All Window Crank Handles
Prime-Line
Maxim Contour Crank Handle, Bronze Single Pack
Mfr # TH 24028
Zoro # G700935432
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Base Size (In.) 11/32 in.
Product Information
- Brand Prime-Line
- MFR # TH 24028
- Zoro # G700935432
- UPC # 49793240286
- Country of Origin United States
- Category Window Crank Handles
Dimensions
Base Size (In.) | 11/32 in. |
Details
Finish | Bronze |
Description
This is a Truth Hardware Maxim crank handle. It is made of zinc diecast and comes in a bronze finish.Zinc diecast construction Bronze finish 3-3/32 Width Diecast construction For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Combination Padlock, Side, Black/Silver (145/20 Black)
- PEMKO 280C-SWTKIT/6 6' Side Wall Track Kit Clear Anodized Aluminum (280C-SWTKIT/6)
- ALARM LOCK AlarmLock: Trilogy DL1200 Narrow Style Keypad Lever Lock / Satin Chrome 26D (ALL-DL1200-26D)
- TRIMLITE 30" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2670pri8401LH10B4916)
- PRIME-LINE Operator Tee Handle, 1-1/8 in. x 2-3/8 in., Diecast, White, Universal 2 Pack (H 3892)
- PRIME-LINE Handle Crank Wht 3/8In White (H 4106)
- PRIME-LINE Bronze Diecast Tee Crank Handle, Truth Single Pack (TH 22134)
- PRIME-LINE Universal, Champagne Tee-Crank Casement Window Handle 2 Pack (H 3896)
- PRIME-LINE Spline Socket Crank Handle, White, Smooth 360-Degree Operation Single Pack (H 4106)
- PRIME-LINE CRANK WINDOW2-11/16""BRZ (17240-B)
- PRIME-LINE 2 in. Long Diecast Handle Extension 2 Pack (R 7014)
- Prime-Line Window Crank Handles