Shop All Machine Screws
Prime-Line
Machine Screw, Round, Phil/Sltd Comb Drive #6-32 X 1/2in 18-8 Stainless Steel 25PK
Mfr # 9003075
Zoro # G800934014
product price: $1.15
/pk 25, $0.05/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #6-32 X 1/2 in.
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Prime-Line
- MFR # 9003075
- Zoro # G800934014
- UPC # 49793113733
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Drive Size | #6-32 X 1/2 in. |
Size | #6 |
Dimensional Standards | ASME B18.6.3 & ASME B1.1 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3, ASME B1.1 |
Item | Machine Screw |
Number of Pieces | 25 |
Tip Style | Blunt |
Thread Style | Full |
Thread Direction | Right Hand |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: #6-32 X 1/2 inch Round Head, Phillips/Slotted Combination Drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.6.3 & ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade A, Plain Finish (U20200.037.2400)
- PASLODE Collated Framing Nail, 3-1/2 in L, Galvanized, Round Head, 30 Degrees (650567)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02939)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 300 mm L, 5 PK (M01000.240.0300)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive 1/4in-20 X 1in 18-8 Stainless Steel 100PK (9005374)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive #8-32 X 3/4in 18-8 Stainless Steel 100PK (9003609)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive #10-32 X 3/4in 18-8 Stainless Steel 100PK (9004215)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 45MM A2-70 Stainless Steel 10PK (9121397)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M6-1.0 X 80MM A2-70 Stainless Steel 5PK (9131686)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 3/8in-24 X 1in Grade 18-8 Stainless Steel 10PK (9002382)
- ZORO SELECT #10-24 x 3/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.019.0037)
- Prime-Line Machine Screws