Shop All Machine Screws
Prime-Line
Machine Screw, Round Head, Phil/Sltd Comb Drive #8-32 X 2in 18-8 Stainless Steel 100PK
Mfr # 9003930
Zoro # G100934332
product price: $15.79
/pk 100, $0.16/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #8-32 X 2 in.
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Prime-Line
- MFR # 9003930
- Zoro # G100934332
- UPC # 49793124999
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 2 in |
Drive Size | #8-32 X 2 in. |
Size | #8 |
Dimensional Standards | ASME B18.6.3 & ASME B1.1 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3, ASME B1.1 |
Item | Machine Screw |
Number of Pieces | 100 |
Tip Style | Blunt |
Thread Style | Full |
Thread Direction | Right Hand |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: #8-32 X 2 inch
- •Round Head, Phillips/Slotted Combination Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B18.6.3 and SAE J82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 25 PK (M04100.120.0100)
- ZORO SELECT Eye Bolt M24, 22 mm ID, Steel, Black Oxide, 5 PK (M16180.240.0200)
- ZORO SELECT Step Key Stock 2, 3/16 in Top W, 3/32 in Top Step H, 1/4 in Bottom W, 3/32 in Lower Step H (WWGSK02-2)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Hot Dipped Galvanized Finish, 10 PK (FWI5112GUSA-010BX)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M5-0.8 X 80MM A2-70 Stainless Steel 5PK (9131492)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #2-56 X 1/4in Grade 18-8 Stainless Steel 25PK (9000225)
- PRIME-LINE Machine Screw, Metric Flat Head, Phillip Drive M8-1.25 X 25MM A2-70 Stainless Steel 10PK (9121740)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M3-0.5 X 6MM Zinc Plated Steel 25PK (9131002)
- PRIME-LINE Machine Screw, Pan Head, Phil/Sltd Comb 1/4in-20 X 2in Zinc Plated Steel 100PK (9009584)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive 1/4in-20 X 1in 18-8 Stainless Steel 25PK (9005355)
- ZORO SELECT #6-32 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.013.0100)
- Prime-Line Machine Screws