Shop All Machine Screws
Prime-Line
Machine Screw, Pan Head Phillips Drive 1/4 in-20X5/8in, Zinc, 50-Pack
Mfr # 9127777
Zoro # G600921368
product price: $5.39
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4-20x5/8"
- Fastener Length 5/8 in
- Drive Size 1/4 in.-20 X 5/8 in.
- Material Steel
Product Information
- Brand Prime-Line
- MFR # 9127777
- Zoro # G600921368
- UPC # 49793777775
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4-20x5/8" |
Fastener Length | 5/8 in |
Drive Size | 1/4 in.-20 X 5/8 in. |
Size | 1/4" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: 1/4 inch-20 X 5/8 inch
- •Pan Head, Phillips Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91635)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.037.0200)
- ZORO SELECT Undersized Key Stock, 416 Stainless Steel, Plain, 12 in L, 3/4 in W, 3/4 in H (WWG850750075012)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 6 PK (34806)
- PRIME-LINE Machine Screw, Indent Hex Head, Phillip Drive #6-32 X 1/2in 18-8 Stainless Steel 25PK (9012347)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M2-0.4 X 10MM A2-70 Stainless Steel 10PK (9130681)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M4-0.7 X 30MM A2-70 Stainless Steel 10PK (9131252)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M3-0.5 X 25MM A2-70 Stainless Steel 10PK (9121024)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive #10-24 X 3/8in Zinc Plated Steel 75PK (9004519)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive 1/4in-20 X 1in 18-8 Stainless Steel 100PK (9005374)
- NEWPORT FASTENERS 1/4"-20 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (893837)
- Prime-Line Machine Screws