Shop All Machine Screws
Prime-Line
Machine Screw, Pan Head, Phillip Drive 1/4in-20 X 2in 18-8 Stainless Steel 10PK
Mfr # 9127886
Zoro # G800921502
product price: $9.55
/pk 10, $0.96/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size 1/4 in.-20 X 2 in.
- Material Stainless Steel
- Finish Plain
- Standards ASME B18.6.3, ASME B1.1
Product Information
- Brand Prime-Line
- MFR # 9127886
- Zoro # G800921502
- UPC # 49793167552
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Drive Size | 1/4 in.-20 X 2 in. |
Size | 1/4" |
Dimensional Standards | ASME B18.6.3 & ASME B1.1 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3, ASME B1.1 |
Item | Machine Screw |
Number of Pieces | 10 |
Tip Style | Blunt |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: 1/4 inch-20 X 2 inch
- •Pan Head, Phillips Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Nylon 30 PK (70182)
- HILLMAN Common Nail, 1-1/2 in L, Steel, Bright Finish, 17 ga, 6 PK (122517)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK (U07001.019.0100)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF050403GR)
- PRIME-LINE Machine Screw, Pan Head, Phillips Drive #4-40 X 2in 18-8 Stainless Steel 25PK (9126651)
- PRIME-LINE Machine Screw, Pan Head, Phillip Drive 1/4in-28 X 1-1/2in 18-8 Stainless Steel 10PK (9129976)
- PRIME-LINE Machine Screw, Pan Head, Phillip Drive 1/4in-20 X 3in 18-8 Stainless Steel 10PK (9127943)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M2-0.4 X 10MM A2-70 Stainless Steel 10PK (9130681)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M5-0.8 X 25MM Zinc Plated Steel 25PK (9131410)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M6-1.0 X 80MM A2-70 Stainless Steel 5PK (9121661)
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Steel, 2000 PK (MS51957-28)
- Prime-Line Machine Screws