Shop All Hex Nuts
Prime-Line
Machine Screw Nut, M4-0.70, Stainless Steel, Not Graded, Plain, 25 PK
Mfr # 9120305
Zoro # G800934007
product price: $4.79
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Standards DIN 934
- System of Measurement Metric
- Thread Type Metric Coarse
Product Information
- Brand Prime-Line
- MFR # 9120305
- Zoro # G800934007
- UPC # 49793195166
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | M4-0.70 |
Details
Item | Machine Screw Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | DIN 934 |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Number of Pieces | 25 |
Description
Hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket set. Machine screw nuts, is a subset of finished hex nuts designed for use with machine screws, which are typically much smaller than bolts.
- •Size: M4-0.70
- •Very common and versatile nut
- •Same in design as a standard hex nut, but smaller to accommodate machine screw sizes
- •Screws onto a machine screw of the same thread size
- •Often used with a washer with same diameter opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #0-80 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-704)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish (WAS40434)
- ZORO SELECT #12-24 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0062)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 31/64 in L, Aluminum Body, 100 PK (AD84H203)
- PRIME-LINE Hex Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (9073356)
- PRIME-LINE Hex Nut, 5/16"-18, Aluminum, Not Graded, Aluminum, 25 PK (9073423)
- PRIME-LINE Hex Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK (9073223)
- PRIME-LINE 1/4 in.-20, Aluminum, 25 PK (9073328)
- PRIME-LINE Hex Nut, 1/2"-13, Aluminum, Not Graded, Aluminum, 10 PK (9073632)
- PRIME-LINE Machine Screw Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 100 PK (9073966)
- NEWPORT FASTENERS Jam Nut, 1/4"-20, Steel, Plain, 7/32 in Ht, 100 PK (573513-PR-100)
- Prime-Line Hex Nuts