Shop All Hex Nuts
Prime-Line
Machine Screw Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 100 PK
Mfr # 9074154
Zoro # G100935056
product price: $7.39
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B 18.2.2 & ASME B1.1
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Prime-Line
- MFR # 9074154
- Zoro # G100935056
- UPC # 49793114594
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #8-32 |
Thread Length | Full |
Details
Item | Machine Screw Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B 18.2.2 & ASME B1.1 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Number of Pieces | 100 |
Description
Hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket set. Machine screw nuts, is a subset of finished hex nuts designed for use with machine screws, which are typically much smaller than bolts.
- •Size: #8-32
- •Very common and versatile nut
- •Same in design as a standard hex nut, but smaller to accommodate machine screw sizes
- •Screws onto a machine screw of the same thread size
- •Often used with a washer with same diameter opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 10 PK (U70411.037.0300)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (37C125KCS)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1 in Lg, 10 PK (36764)
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Stainless Steel, 316, Plain Finish (U55070.100.3600)
- PRIME-LINE Machine Screw Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 100 PK (9073966)
- PRIME-LINE Hex Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (9073356)
- PRIME-LINE Hex Nut, 3/8"-16, Aluminum, Not Graded, Aluminum, 25 PK (9073518)
- PRIME-LINE Machine Screw Nut, #8-32, Steel, Zinc Plated, 100 PK (9074078)
- PRIME-LINE Hex Nut, 5/8"-11, Steel, Grade A, Hot Dipped Galvanized, 50 PK (9073698)
- PRIME-LINE Hex Nut, 1/4"-20, Steel, Grade A, Hot Dipped Galvanized, 100 PK (9073318)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Zinc Plated, 7/32 in Ht, 3000 PK (15NF)
- Prime-Line Hex Nuts