Shop All Machine Screws
Prime-Line
Machine Screw, Metric, Pan Head, Phil Drive M3-0.5 X 6MM Zinc Plated Steel 25PK
Mfr # 9131002
Zoro # G600921955
product price: $6.79
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size M3-0.5 X 6MM
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985, ISO 898-1 CLASS 4.8
Product Information
- Brand Prime-Line
- MFR # 9131002
- Zoro # G600921955
- UPC # 49793194855
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M3-0.5 |
Fastener Length | 6 mm |
Drive Size | M3-0.5 X 6MM |
Size | M3 |
Dimensional Standards | DIN 7985, ISO 898-1 CLASS 4.8 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985, ISO 898-1 CLASS 4.8 |
Item | Machine Screw |
Number of Pieces | 25 |
Tip Style | Blunt |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: M3-0.5 X 6MM
- •Pan Head, Phillips Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 5/16 in Sq, 3 PK (34282)
- PRIME-LINE Hex Lag Screw 1/4in X 4in A307 Grade A Hot Dip Galvanized Steel 15PK (9055287)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 2 in, Steel, Black Oxide, 2 PK (40302)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (U04170.050.0225)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M4-0.7 X 25MM Zinc Plated Steel 25PK (9131239)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M5-0.8 X 25MM Zinc Plated Steel 25PK (9131410)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M5-0.8 X 12MM Zinc Plated Steel 25PK (9131363)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 1/2in Grade 18-8 Stainless Steel 25PK (9001750)
- PRIME-LINE Machine Screw, Metric Pan Head Phil Drive M8-1.25 X 40MM A2-70 Stainless Steel 10PK (9131824)
- PRIME-LINE Machine Screw, Pan Head, Phillips Drive #10-24 X 1in 18-8 Stainless Steel 25PK (9127411)
- L.H. DOTTIE #8-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC832114)
- Prime-Line Machine Screws