Shop All Machine Screws
Prime-Line
Machine Screw, Metric Pan Head, Phil Drive M3-0.5 X 12MM A2-70 Stainless Steel 10PK
Mfr # 9131034
Zoro # G400921926
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size M3-0.5 X 12MM
- Material Stainless Steel
- Finish Plain
- Standards DIN 7985
Product Information
- Brand Prime-Line
- MFR # 9131034
- Zoro # G400921926
- UPC # 49793188199
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M3-0.5 |
Fastener Length | 12 mm |
Drive Size | M3-0.5 X 12MM |
Size | M3 |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 7985 |
Item | Machine Screw |
Number of Pieces | 10 |
Tip Style | Blunt |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: M3-0.5 X 12MM
- •Pan Head, Phillips Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON 1/4 in. X 2 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-435)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 7/8 in, 5 in L Shank, Forged Steel, Hot Dipped Galvanized (1045256)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel Zinc Plated, 200 PK (B70520.037.0300)
- LINDSTROM E-Z Ancor Screw Anchor, Steel (EZAN008OP-100HD)
- PRIME-LINE Machine Screw, Metric Pan Head Phil Drive M8-1.25 X 40MM A2-70 Stainless Steel 10PK (9131824)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M2-0.4 X 12MM A2-70 Stainless Steel 10PK (9130690)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M3-0.5 X 10MM A2-70 Stainless Steel 10PK (9131025)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 8MM A2-70 Stainless Steel 10PK (9121136)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M5-0.8 X 25MM A2-70 Stainless Steel 10PK (9131414)
- PRIME-LINE Machine Screw, Metric Flat Head, Phillip Drive M8-1.25 X 25MM A2-70 Stainless Steel 10PK (9121740)
- NEWPORT FASTENERS #1-64 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (990778)
- Prime-Line Machine Screws