Shop All Machine Screws
Prime-Line
Machine Screw, Metric Pan Head, Phil Drive M2-0.4 X 12MM A2-70 Stainless Steel 10PK
Mfr # 9130690
Zoro # G900921723
product price: $2.99
/pk 10, $0.30/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size M2-0.4 X 12MM
- Material Stainless Steel
- Finish Plain
- Standards DIN 7985
Product Information
- Brand Prime-Line
- MFR # 9130690
- Zoro # G900921723
- UPC # 49793139252
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | M2-0.4 |
Fastener Length | 12 mm |
Drive Size | M2-0.4 X 12MM |
Size | M2 |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 7985 |
Item | Machine Screw |
Tip Style | Blunt |
Number of Pieces | 10 |
Thread Style | Full |
Thread Direction | Right Hand |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: M2-0.4 X 12MM
- •Pan Head, Phillips Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 3 in L, 10 PK (UST235820)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 35/64 in Ht, 25 PK (U08161.062.0002)
- AMERICAN SOCKETS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (0416CSP)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (696375-PG)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M4-0.7 X 8MM A2-70 Stainless Steel 10PK (9131186)
- PRIME-LINE Machine Screw, Metric Pan Head Phil Drive M8-1.25 X 40MM A2-70 Stainless Steel 10PK (9131824)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M6-1.0 X 14MM A2-70 Stainless Steel 10PK (9131566)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M3-0.5 X 8MM A2-70 Stainless Steel 10PK (9120966)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M3-0.5 X 12MM A2-70 Stainless Steel 10PK (9131034)
- PRIME-LINE Machine Screw, Pan Head, Phillip Drive 1/4in-20 X 2in 18-8 Stainless Steel 10PK (9127886)
- ZORO SELECT #6-32 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0075)
- Prime-Line Machine Screws