Shop All Machine Screws
Prime-Line
Machine Screw, Metric Flat Head, Phillip Drive M8-1.25 X 25MM A2-70 Stainless Steel 10PK
Mfr # 9121740
Zoro # G200921072
product price: $11.89
/pk 10, $1.19/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size M8-1.25 X 25MM
- Material Stainless Steel
- Finish Plain
- Standards DIN 965
Product Information
- Brand Prime-Line
- MFR # 9121740
- Zoro # G200921072
- UPC # 49793208095
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 25 mm |
Drive Size | M8-1.25 X 25MM |
Size | M8 |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 965 |
Item | Machine Screw |
Number of Pieces | 10 |
Tip Style | Blunt |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: M8-1.25 X 25MM
- •Flat Head, Phillips Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: 6G, Point Style: Blunt
- •Specification(s) Met: DIN 965
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Medium-Strength Class 8.8 Steel Hex Head Screw Zinc-Plated M7 x 1 mm Thread 10 mm Long, 25PK (91280A977)
- ELKAY Elkay Screws & Lugs-12/Bag (LK348)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 25 PK (M51060.100.0060)
- DEWALT Power-Stud Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 100 PK (07302-PWR)
- PRIME-LINE Machine Screw, Metric Flat Head, Phillip Drive M8-1.25 X 45MM A2-70 Stainless Steel 10PK (9121778)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 5MM A2-70 Stainless Steel 10PK (9121103)
- PRIME-LINE Machine Screw, Metric Flat Head, Phillip Drive M2.5-0.45 X 16MM A2-70 Stn Steel 10PK (9120818)
- PRIME-LINE Machine Screw, Pan Head, Phillip Drive 1/4in-28 X 1-1/2in 18-8 Stainless Steel 10PK (9129976)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M5-0.8 X 25MM Zinc Plated Steel 25PK (9131410)
- PRIME-LINE Machine Screw, Truss Head, Phil/Sltd Combo #8-32 X 1in Zinc Plated Steel 75PK (9006761)
- ZORO SELECT #10-24 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.019.0037)
- Prime-Line Machine Screws