Shop All Machine Screws
Prime-Line
Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 16MM Zinc Plated Steel 25PK
Mfr # 9121160
Zoro # G200921799
product price: $10.25
/pk 25, $0.41/ea
Sold in multiples of 2 for $20.50
$20.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size M4-0.7 X 16MM
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985, ISO 898-1 CLASS 4.8
Product Information
- Brand Prime-Line
- MFR # 9121160
- Zoro # G200921799
- UPC # 49793167774
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M4-0.7 |
Fastener Length | 16 mm |
Drive Size | M4-0.7 X 16MM |
Size | M4 |
Dimensional Standards | DIN 7985, ISO 898-1 CLASS 4.8 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985, ISO 898-1 CLASS 4.8 |
Item | Machine Screw |
Number of Pieces | 25 |
Tip Style | Blunt |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: M4-0.7 X 16MM
- •Flat Head, Phillips Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: 6H, Point Style: Blunt
- •Specification(s) Met: DIN 7985, ISO 898-1 CLASS 4.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Slotted Spanner Lock Nut, M28-1.50, Steel, Class 5, Blackened (280XSNA)
- ZORO SELECT Solid Rivet, Brazier Head, 0.0938 in Dia., 0.125 in L, Aluminum Body, 1000 PK (55A0302-EA-1000)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 25 PK (M51010.100.0050)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 50 PK (U22080.087.0400)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 8MM Zinc Plated Steel 25PK (9121298)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 12MM Zinc Plated Steel 25PK (9121322)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M6-1.0 X 16MM Zinc Plated Steel 25PK (9121521)
- PRIME-LINE Machine Screw, Pan Head Phillips Drive 1/4 in-20X5/8in, Zinc, 50-Pack (9127777)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 45MM A2-70 Stainless Steel 10PK (9121397)
- PRIME-LINE Machine Screw, Pan Head, Phillip Drive 1/4in-20 X 2in 18-8 Stainless Steel 10PK (9127886)
- ZORO SELECT M5-0.80 x 6 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.050.0006)
- Prime-Line Machine Screws