Shop All Machine Screws
Prime-Line
Machine Screw, Flat Head, Phillip Drive #8-32 X 1-3/4in Grade 18-8 Stainless Steel 25PK
Mfr # 9000934
Zoro # G300921545
product price: $10.19
/pk 25, $0.41/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #8-32 X 1-3/4 in.
- Material Stainless Steel
- Finish Plain
- Standards ASME B18.6.3, ASME B1.1
Product Information
- Brand Prime-Line
- MFR # 9000934
- Zoro # G300921545
- UPC # 49793191939
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-3/4 in |
Drive Size | #8-32 X 1-3/4 in. |
Size | #8 |
Dimensional Standards | ASME B18.6.3 & ASME B1.1 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3, ASME B1.1 |
Item | Machine Screw |
Number of Pieces | 25 |
Tip Style | Blunt |
Thread Style | Full |
Thread Direction | Right Hand |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: #8-32 X 1-3/4 inch
- •Flat head, Phillips drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B18.6.3 and ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 25 PK (U01060.025.0600)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 12 in Shank, 2 in ID, Steel, Galvanized (N2030-12)
- HILLMAN Hillman Fasteners 370243 6-8 x 1.5 in. Wood Screw Lead Anchor; Pack 100 (735688)
- MIDWEST FASTENER 5/16" x 4" Zinc Plated Steel Cotter Pins 100PK (04053)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-28 X 1/2in Grade 18-8 Stainless Steel 10PK (9001699)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #4-40 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9000415)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 3/8in Grade 18-8 Stainless Steel 25PK (9001018)
- PRIME-LINE Machine Screw, Oval Head Phil Drive #6-32 X 2in 18-8 Stainless Steel 100PK (9010582)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M3-0.5 X 8MM A2-70 Stainless Steel 10PK (9120966)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 6MM Zinc Plated Steel 25PK (9121122)
- ZORO SELECT M4-0.70 x 5 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFD040050-100P1)
- Prime-Line Machine Screws