Shop All Machine Screws
Prime-Line
Machine Screw, Flat Head, Phillip Drive 1/4in-28 X 1/2in Grade 18-8 Stainless Steel 10PK
Mfr # 9001699
Zoro # G900921778
product price: $4.69
/pk 10, $0.47/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size 1/4 in.-28 X 1/2 in.
- Material Stainless Steel
- Finish Plain
- Standards ASME B18.6.3, ASME B1.1
Product Information
- Brand Prime-Line
- MFR # 9001699
- Zoro # G900921778
- UPC # 49793172341
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 1/2 in |
Drive Size | 1/4 in.-28 X 1/2 in. |
Size | 1/4" |
Dimensional Standards | ASME B18.6.3 & ASME B1.1 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3, ASME B1.1 |
Item | Machine Screw |
Tip Style | Blunt |
Number of Pieces | 10 |
Thread Style | Full |
Thread Direction | Right Hand |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: 1/4 inch-28 X 1/2 inch Flat Head, Phillips Drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.6.3 & ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, #10-24, Steel, Chrome Plated, 60 PK (61523)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32426)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 176 PK (52504)
- SET SCREW & MANUFACTURING #4-48 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H11480125CPX-2500)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-24 X 3/4in Grade 18-8 Stainless Steel 25PK (9001308)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 1/2in Grade 18-8 Stainless Steel 25PK (9001750)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #4-40 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9000415)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 5MM A2-70 Stainless Steel 10PK (9121103)
- PRIME-LINE Machine Screw, Pan Head, Phil/Sltd Comb 1/4in-20 X 2in Zinc Plated Steel 100PK (9009584)
- PRIME-LINE Machine Screw, Metric Flat Head, Phillip Drive M2.5-0.45 X 16MM A2-70 Stn Steel 10PK (9120818)
- ZORO SELECT #10-24 x 4-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 600 PK (1072MSR)
- Prime-Line Machine Screws