Shop All Lock Nuts
Prime-Line
Lock Nut, 1/4"-20, Steel, Zinc Plated, 50 PK
Mfr # 9118861
Zoro # G500933782
product price: $8.99
/pk 50, $0.18/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Material Steel
- Finish Zinc Plated
- Standards ASME B1.1
- System of Measurement Inch
Product Information
- Brand Prime-Line
- MFR # 9118861
- Zoro # G500933782
- UPC # 49793180346
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B1.1 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse |
Number of Pieces | 50 |
Description
K-lock nuts feature a built in external tooth lock washer that is free spinning. The teeth on the lock washer can bite into the surface and help lock the nut into place. They can be more convenient than using a standard hex nut along with a separate external tooth lock washer. As with standard hex nuts, they can be installed using a wrench or socket set.
- •Size: 1/4 inch-20
- •Hex nut with a built in free spinning external tooth lock washer
- •Teeth on lock washer help to lock nut into place
- •Screws onto a bolt, cap screw or threaded rod of the same thread size
- •Also known as a K nut
- •Thread Type: Coarse, Thread Class: UNC-2B
- •Specification(s) Met: ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 5/16" Dia., 1" L, Aluminum 4 PK (932015)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Stainless Steel, 316, Plain Finish (U55070.031.7200)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07206)
- TEKS Self-Drilling Screw, #10 x 1/2 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1397000)
- PRIME-LINE Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (9074952)
- PRIME-LINE Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9075391)
- PRIME-LINE Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9074895)
- PRIME-LINE Nylon Insert Lock Nut, M7-1.00, Steel, Class 8, Zinc Plated, 25 PK (9117626)
- PRIME-LINE Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9075028)
- PRIME-LINE Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 25 PK (9117664)
- REIKU Lock Nut, 2", Nylon, 10 PK (PAGMB-N09)
- Prime-Line Lock Nuts