Shop All Bathtub Drains
Prime-Line
Lift and Turn Drain Assembly, 1-5/8 in. x 16 T.P.I. Fine Thread Single Pack
Mfr # MP54600
Zoro # G800954869
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish Chrome
- Pipe Dia. - Drains 1-5/8 in.
Product Information
- Brand Prime-Line
- MFR # MP54600
- Zoro # G800954869
- UPC # 49793214843
- Country of Origin China
- Category Bathtub Drains
Dimensions
Pipe Dia. - Drains | 1-5/8 in. |
Details
Color/Finish | Chrome |
Description
This lift and turn drain assembly is constructed of zinc diecast and comes in a chrome plated finish. It features an O-ring seal and fine thread at 16 thread per inch TPI (threads per Inch).
- •1-5/8 inch outside diameter, 1-1/4 inch inside diameter
- •Zinc diecast construction
- •Chrome plated finish
- •O-ring sealed
- •Fine thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toilet Spud, 2 x 1 1/2 In, Brass/Rubber (SP-250)
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 50 psi (740DC1M2J1-50)
- ZORO SELECT Nipple, Schedule 40, 17/64" ID, 304 SS (ZUSA-PF-1344)
- CHICAGO FAUCET Tube Spout Assembly (L12E1JKABCP)
- BLUEVUE 301 Matte Black Drain (DR-301-MB)
- KINGSTON BRASS DTT5302A5 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A5)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubin (7213-BN)
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-PresFlo Stopper and Innovator Overflow, Bronze (FLEX924-PF-PVC-BZ)
- WESTBRASS Pull & Drain Bath Waste, 22" Make-Up, 17 Ga. Tubing in Polished Nickel (D3265K-05)
- KOHLER Lavatory Grid Drain Without Overflow (7129-VS)
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-Foot Act. Stopper and Innovator Overflow, Brass (FLEX924-FA-PVC-PB)
- Prime-Line Bathtub Drains