Shop All Drain Stoppers
Prime-Line
Lavatory Drain Plug, 4 in., Plastic, Chrome, Fits Moen Single Pack
Mfr # MP53270
Zoro # G400933301
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4 in.
- Color/Finish Chrome
Product Information
- Brand Prime-Line
- MFR # MP53270
- Zoro # G400933301
- UPC # 49793212818
- Country of Origin Taiwan, Province of China
- Category Drain Stoppers
Dimensions
Size | 4 in. |
Details
Color/Finish | Chrome |
Description
This replacement lavatory drain pop-up is constructed of plastic material and comes in a chrome finish.
- •For use with 1-1/4 inch diameter lavatory drain systems
- •Plastic pop-up with chrome finish
- •4 inch length
- •No O-ring
- •1-pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Valve Cover (47343550)
- HYDROMAXX 2"x25Ft White Flexible PVC Pipe (WF200025)
- WESTBRASS Wax Ring and Bolts for Toilet Bowl (D6033-40)
- SEM PRODUCTS BURGUNDY SPRAY (SE15063)
- PRIME-LINE Lavatory Drain Plug, 3-5/8 in., Plastic, Chrome, Fits Pfister Single Pack (MP53265)
- KINGSTON BRASS Rubber Stopper Chain And Attachment for CC1001, Chrome (CC1111)
- DANCO 1-3/4 in. White Rubber Sink Stopper (35980B)
- LARSEN SUPPLY CO 3/8X2 Chr Drain Stopper (03-4825)
- WATCO Univ. NuFit Push Pull Bath Stopper, Silicone, 3/8 in. to 5/16 in. Combo P, and Non-Grid Strain (48750-PP-BZ-47)
- PLUMB PAK K820-81Pop Up Stopper Un Iversal Quick Cover Up L (K820-81)
- LARSEN SUPPLY CO 3/8" Chr Tiptoe Stopper (03-4903)
- Prime-Line Drain Stoppers