Shop All Door Latch Guards
Prime-Line
LATCH GUARD 3""X11""GRAY
Mfr # U 9503
Zoro # G7696872
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # U 9503
- Zoro # G7696872
- UPC # 49793095039
- Country of Origin China
- Category Door Latch Guards
Description
This latch shield is constructed of durable steel and comes in a gray-painted finish. It features a 1/4 in. offset and it accommodates up to 3 in. outside diameter rosettes. This latch shield is designed for use with out-swinging doors and it can be used on residential commercial and industrial applications. Use of this latch shield on out-swinging doors helps prevent access by forced entry. This guard measures 3-inches wide x 11-inches tall and it has 8-5/16 in. mounting hole centers. Fasteners required for installation are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- RAYMOND ISO D Die Spring, ULD, 38.1mmx203mm (302732D)
- ZORO SELECT 1 in W x 96 in H Steel Continuous Hinge (2ZEC6)
- ZORO SELECT O-Ring, Buna N, Dash 113, 9/16, 0.755, PK50 (U38801.009.0056)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Bronze Finish Single Pack (U 10744)
- PRIME-LINE 6 in. Bright Brass, Steel Constructed Latch Shield, For Swing-In Doors Single Pack (U 9512)
- PRIME-LINE Satin Nickel, Chain Door Guard (U 10304)
- PRIME-LINE 2-3/4 in. Door Lock Steel Brass-Plated Flip-Action Door Lock (U 9887)
- PRIME-LINE 1-3/4 in. x 9 in. Stainless Steel Lock and Door Reinforcer, 2-1/8 in (U 9586)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Bronze Finish Single Pack (U 10750)
- LAWNITATOR U9852 Chain Door Guard White (LA108969)
- Prime-Line Door Latch Guards