Keyed Chain Door Guard, Brite Brass Finish
Mfr # U 9912
Zoro # G600933583
Key Features
- Height 3-1/4 in.
- Finish Brass Plated
Product Information
- Brand Prime-Line
- MFR # U 9912
- Zoro # G600933583
- UPC # 49793099129
- Country of Origin China
- Category Door Latch Guards
Dimensions
Height | 3-1/4 in. |
Details
Finish | Brass Plated |
Description
This chain door guard is constructed of a steel chain, diecast housing, plate and keeper, and it comes in brass-plated finish. This lock engages by allowing the bolt to slide into the keyed mechanism to lock, and it uses a B1 keyway, ILCO (1098M). This chain door lock allows a door to open slightly for safe viewing and ventilation. Installation of this lock placed out of children’s reach will help prevent them from opening a door themselves to enter or exit into dangerous areas. All installation fasteners are included, and it can be used on a variety of door types, on or beside the door casing.
- •This Chain Door Guard is a security locking device that allows doors to slightly open for safe viewing and ventilation
- •All components come in a beautiful, corrosion resistant, bright brass-plated finish
- •Designed for use on hinged entry doors that swing inward, into the dwelling
- •Mounts out of children's reach to help prevent them from opening a door themselves to enter or exit into dangerous areas
- •Easy to install, key-operated lock can be mounted on, or beside the door casing, mounting hardware included
- •Durable welded steel chain with a bolt that slides into keyed mechanism to lock. Uses B1 keyway, ILCO (1098M)
- •A Phillips head screwdriver is required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 259 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A259X250)
- ROCKWOOD Hook-Style Door Holder, Cast Brass, Gold, 3-3/4"H x 1-3/4"W (473.10)
- BEA Sensor Packages (10IXIODT1)
- PRIMELINE TOOLS Diecast Painted Aluminum, Center Mount Deadbolt Lock with Keyed Cylinder (Single Pack) (GD 52119)
- PRIME-LINE Oil-Rubbed Bronze, Chain Door Guard (U 10305)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Polished (U 11442)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Bronze Finish Single Pack (U 10744)
- PRIME-LINE 1-3/4 in. x 9 in. Thick Solid Brass Lock and Door Reinforcer, 2-1/8 in (U 9588)
- PRIME-LINE 6 in. Gray-Painted Steel Latch Shield with 5/16 in. Offset (U 9509)
- PRIME-LINE Chain Door Guard with Slide Bolt, Solid Brass Single Pack (U 9911)
- KWIKSET Smart Cylinder for Knob and Lever (83279-005)
- Prime-Line Door Surface Protection