Infrared IR Digital Thermometer, -50 to 550C -58 to 1022F Single Pack
Mfr # PIX-550C
Zoro # G400954856
Key Features
- Color Yellow
Product Information
- Brand Prime-Line
- MFR # PIX-550C
- Zoro # G400954856
- UPC # 840128501245
- Country of Origin China
- Category Infrared Thermometers
Details
Color | Yellow |
Description
Do you need to safely check the temperature of some equipment, liquids, parts or surfaces? This PREXISO digital thermometer is a versatile tool to have in your bag, as it can be used to safely check the temperature of multiple surfaces (not to include on a person’s body), at precise degrees with no contact necessary. Getting a temperature reading with this IR thermometer is as easy as pointing to an object and reading its temperature. Its construction consists of optics, temperature sensor, signal amplifier, processing circuit and an LCD display. This thermometer features a laser on/off switch and an auto power & temperature data hold button. After 20 seconds of inactivity, the thermometer will automatically shut itself down to save battery life, and it can be switched to read Celsius and Fahrenheit.
This IR thermometer is lightweight and compact, and can be used to read the temperature of various areas and components such as the following; Hot water pipes, hot engine parts, cooking surfaces, hot tubes insulation, electrical connection, ballasts in electric lights, electric motors, bearings, wine coolers, hot asphalt, swimming pools, fish tanks, hot & cold food products, heating & air conditioning, etc. Note: This infrared should not be used for taking temperatures of any person, regardless of age. With this no-contact, infrared thermometer there is no longer a need to risk burns to capture a reading. Order yours today and work safer and more efficiently tomorrow.
- •Used to check the temperature of multiple surfaces, devices, machinery, parts, etc., but not to be used on a person's body
- •Temperature range is -50 to 550C (-58 to 1022F)
- •Response time: 500mSec, 95% response
- •Power supply: 9V Alkaline or NiCd Battery
- •Distance to spot size: 12 : 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO ESD 3 Layer Rubber Roll 50ftx2ftx0.12in (B34250)
- COOPER-ATKINS Cooper Digital Pocket Test Thermometer (DFP450W-0-8)
- DWYER INSTRUMENTS Intrinsically Safe Pressure Transducer (ISDP-002)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 1,000 N (PCE-HFG 1K)
- KLEIN TOOLS Dual IR/Probe Thermometer (IR07)
- SPECO TECHNOLOGIES HD-TVI 4MP IR Mini-Turret Camera, 2.9mm Lens, White Housing (HT471TW)
- FLUKE Infrared Thermometer, LCD, -22 Degrees to 1112 Degrees F, Single Dot Laser Sighting (Fluke 64 MAX)
- SPER SCIENTIFIC Infrared Thermometer / LED Light Pen (800100)
- COOPER-ATKINS Infrared Thermometer, LCD, -27 Degrees to 428 Degrees F, Single Dot Laser Sighting (480-0-8)
- TRIPLETT Laser IR Thermometer 12:1 (IRT220)
- TESTO 830-T4 Kit With Surface Probe And Pouch With Belt Clip (0563 8314)
- Prime-Line Infrared Thermometers