Shop All Bathroom Partitions & Accessories
Prime-Line
Hook and Bumper, 3 in. Projection, Cast Zamak Construction, Chrome Finish Single Pack
Mfr # 656-7214-T
Zoro # G400934278
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish Chrome
Product Information
- Brand Prime-Line
- MFR # 656-7214-T
- Zoro # G400934278
- UPC # 80296317044
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Chrome |
Description
This hook and bumper is constructed of zinc alloy (cast Zamak) and comes in a chrome plated finish. It features dual hooks that ensure a non-slip off of garments, or bags, and a black rubber bumper on its tip. This hook and bumper has a small hook atop the end of the projecting arm, and another larger hook beneath the straight arm of the bumper. It is installed with two fasteners through the diamond shaped mounting base. The T-27 Torx security fasteners included with this item feature tamper-resistant 6-lobe security drives with center pins.
- •This hardware is used with restroom partition door panels in new installs, and for repair or replacement projects
- •3 inch projection
- •Chrome plated finish
- •Zinc alloy (cast Zamak) construction
- •All fasteners included with this kit feature T-27 Torx security drives
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS No-Caulk Closet Flange, Cast Iron, 4x2" (C40420)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-10M-8R)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 100 Ft. L (ZUSA-HT-14)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 20 ft. (CHX200-20CE-G)
- PRIME-LINE Two-Ear Pilaster Bracket, For 1-1/4 in. Panels, Zinc Alloy, Chrome Plate Single Pack (656-2934)
- PRIME-LINE Pilaster Anchor pack, Any Thickness, L-Bracket and Fasteners (1 kit) (656-9219)
- PRIME-LINE Slide Latch, 3-1/2 in. on Center Mounting Holes, with Fasteners Single Pack (656-8297)
- PRIME-LINE Bumper Hook Repair Kit, Stainless Steel with Satin Finish Single Pack (656-1006)
- PRIME-LINE 2-3/4 in. Hole Center Spacing Slide Latch, Diecast Zamak Construction, Chrome Plated Single Pack (656-6596)
- PRIME-LINE Concealed Slide Latch, 1-3/4 in., Diecast Zamak, Chrome Plated Finish Single Pack (656-6797)
- PRIME-LINE Stainless Steel U-bracket and One Ear Wall Bracket, 1/2 in., Stainless Steel, Satin Single Pack (656-2891-SS)
- Prime-Line Bathroom Partitions & Accessories