Shop All Extension Springs
Prime-Line
Hobby Horse Extension Spring, 5-1/2 in., Steel, Single Loop, 48.2 lbs
Mfr # SP 9625
Zoro # G300933517
original price:
$7.39
14% off
new price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/16 in.
- Finish Nickel
Product Information
- Brand Prime-Line
- MFR # SP 9625
- Zoro # G300933517
- UPC # 49793096258
- Country of Origin Taiwan, Province of China
- Category Extension Springs
Dimensions
Overall Length | 1-1/16 in. |
Details
Finish | Nickel |
Description
This hobby horse extension spring is constructed of spring steel and comes in a nickel plated finish. It is designed to replace broken or missing springs on children’s hobby horse toys, but it is also used for many other household applications. This spring features single looped, open ends (as opposed to single and double looped closed ends) and it has a 48.2 lb. maximum load capacity. The dimensions of this spring are 0.125 diameter wire gauge x 1-1/16 in. diameter x 5-1/2 in. length.Constructed of durable spring steel to provide optimum retraction when stretched All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out Designed for use with a variety of household and professional applications Features single loop ends Easy to install with only a few simple tools Maximum deflection is 3.627 in. Single loop, open ended design For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SESAMEE Combination Padlock, 4 Numbers (0437)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #150 (BULK-FG-1978)
- ZORO SELECT Round Magnet with Handle, 95 lb. Pull (3DXW9)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Bright Brass (SPBDB478U3)
- PRIME-LINE Extension Spring, 3-1/4 in. Long x 5/8 in. Diameter (2 pack) (SP 9618)
- PRIME-LINE Extension Spring 2-5/8 in. x 3/4 in. (2 pack) (SP 9617)
- PRIME-LINE Extension Spring, 1-1/4 in. 10 in. x 0.148 in. Wire Diameter, Spring (SP 9677)
- PRIME-LINE Single Loop Open Extension Spring with .047 in. Diameter, 3/8 in (SP 9672)
- PRIME-LINE Extension Spring, 7/16 in. X 1-7/8 in., 0.047 in. Diameter, Loop (SP 9605)
- PRIME-LINE Trampoline Spring, 13/16 in. x 3-1/8 in., Nickel Plated Steel (2-pack) (SP 9623)
- MIDWEST FASTENER 1/2" x .051" x 10-1/2" Steel Extension Springs 6PK (18686)
- Prime-Line Extension Springs