Shop All Window Parts
Prime-Line
Hinged Window Guard Operable, 22-in. to 38-in. W x 21-1/4 in. H Single Pack
Mfr # S 4776-A
Zoro # G800935271
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # S 4776-A
- Zoro # G800935271
- UPC # 49793947765
- Country of Origin Taiwan, Province of China
- Category Window Parts
Description
This child fall window guard is constructed of 0.048 thick, plain carbon steel square tubing and comes in a white painted finish. These “operable" window guards are equipped with a quick-release feature for fast window guard removal in the event of an emergency. This guards disengage with a distinct 3-step removal procedure that is designed to discourage toddlers from opening the them (operable version only). These window guards should only be opened in case of an emergency, or if conducting a test on the release mechanism.
The intended purpose of this type of hinged window guard is to assist in preventing children from accidental falls through open windows, while at the same time providing access through the window in the event of an emergency. These egress-compliant window guards (upon proper installation of each) are designed to be installed inside bedrooms and sleeping quarters, yet it is highly recommended that local building codes are verified to ensure the correct window guards are selected and installed for the safety of those inside.
This window guard features a fully adjustable telescoping width (prior to mounting), and it comes complete with one-way, tamper-proof installation screws. This child fall window guard meets New York City and New Jersey’s housing codes, and it was approved by the New York City Department of Health and Mental Hygiene, HDWG #04-09-2010. For windows not requiring emergency access, Prime-Line Products also manufactures fixed versions of these window guards.Note: hinged guards cannot be installed inside window Frame. They must be installed outside window Frame as noted on the instructions Features narrow 3-7/8 in. bar spacing to prevent small children from accidental falls through open windows Equipped with a quick-release feature for fast window guard removal in the event of an emergency which disengages with a distinct 3-step removal procedure Provided with tamper resistant, one-way drive fasteners to keep window guard firmly attached Meets New York City, New Jersey and Oregon Home Builders Association health and safety building codes Easy to install with a few simple tools For further dimensional information, please see the Line Drawing Includes detailed installation instructions
The intended purpose of this type of hinged window guard is to assist in preventing children from accidental falls through open windows, while at the same time providing access through the window in the event of an emergency. These egress-compliant window guards (upon proper installation of each) are designed to be installed inside bedrooms and sleeping quarters, yet it is highly recommended that local building codes are verified to ensure the correct window guards are selected and installed for the safety of those inside.
This window guard features a fully adjustable telescoping width (prior to mounting), and it comes complete with one-way, tamper-proof installation screws. This child fall window guard meets New York City and New Jersey’s housing codes, and it was approved by the New York City Department of Health and Mental Hygiene, HDWG #04-09-2010. For windows not requiring emergency access, Prime-Line Products also manufactures fixed versions of these window guards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Night Latch Pull w/Lock, 19 Series (5TUN5)
- HILLMAN 2.5X.5 ZINC PLATED FLAT CORNER IRON (851086)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP100N)
- TRIMLITE 32" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2880pri8433)
- PRIME-LINE WHT Wind Tilt Latch (F 2749)
- PRIME-LINE 171568-W Diecast Sliding Window Sash - White (130909)
- PRIME-LINE Wood Window Sash Lift, Deluxe Style, Satin Nickel Plated 2 Pack (F 2891)
- PRIME-LINE 3/8 in. Storm Window Snap Fasteners, Zinc 25 Pack (PL 15555)
- PRIME-LINE Chrome Metal Spring Window Lock 2 Pack (F 2538)
- PRIME-LINE Pointer Latch, 1/16 in. Offset, 5/8 in. Reach, Plastic, Black, 12 Latches with Screws 12 Pack (L 5760)
- STRYBUC C-SASH EXTERNAL CORNER BRONZE (90-489B)
- Prime-Line Window Parts