Shop All Hex Nuts
Prime-Line
Hex Nut, M24-3.00, Steel, Class 8, Zinc Plated, 2 PK
Mfr # 9088005
Zoro # G600934030
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Standards DIN 934 CLASS 8 & DIN 267
- System of Measurement Metric
Product Information
- Brand Prime-Line
- MFR # 9088005
- Zoro # G600934030
- UPC # 49793173881
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M24-3.00 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 934 CLASS 8 & DIN 267 |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Number of Pieces | 2 |
Description
Finished hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket tool.Size: M24-3.0 Most commonly used and versatile nut Finished nuts are six sided nuts of standard thickness vs heavy duty hex nuts Screws onto a bolt, cap screw or threaded rod of the same thread size Use with washers to help distribute the load (not included) Thread Type: Coarse, Thread Class: 6H Specification(s) Met: DIN 934 CLASS 8 & DIN 267
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.250 x1/2 L, PK10 (WWGCLPZBP048)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 5/16/2018 Thrd Sz, Stainless Steel (A5010200468)
- ZORO SELECT Lock Nut, #6-32, Steel, Grade A, Zinc Plated, 11/64 in Ht, 100 PK (U11610.013.0001)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9180-BEV-H)
- PRIME-LINE Hex Nut, 1/2"-13, Nylon, 6/6, Plain, 10 PK (9088803)
- PRIME-LINE Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 10 PK (9086409)
- PRIME-LINE Hex Nut, 5/16"-18, Steel, Grade A, Hot Dipped Galvanized, 100 PK (9073413)
- PRIME-LINE 1/4 in.-20, Aluminum, 25 PK (9073328)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 50 PK (9086941)
- PRIME-LINE Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 50 PK (9086637)
- ZORO SELECT Machine Screw Nut, 1/4"-20, Stainless Steel, Not Graded, 3/16 in Ht, 2000 PK (14NH188)
- Prime-Line Hex Nuts