Shop All Hex Nuts
Prime-Line
Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 10 PK
Mfr # 9086409
Zoro # G800933758
product price: $9.79
/pk 10, $0.98/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/8"-11
- Material Steel
- Finish Zinc Plated
- Standards ASME B 18.2.2, ASME B1.1, & SAE J995
- System of Measurement Inch
Product Information
- Brand Prime-Line
- MFR # 9086409
- Zoro # G800933758
- UPC # 49793764096
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
Standards | ASME B 18.2.2, ASME B1.1, & SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Number of Pieces | 10 |
Description
Finished hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket tool.
- •Size: 5/8 inch-11
- •Most commonly used and versatile nut
- •Finished nuts are six sided nuts of standard thickness vs heavy duty hex nuts
- •Screws onto a bolt, cap screw or threaded rod of the same thread size
- •Use with washers to help distribute the load (not included)
- •Thread Type: Coarse, Thread Class: UNC-2B
- •Specification(s) Met: ASME B 18.2.2, ASME B1.1, and SAE J995
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1-1/4"-12 Thrd Sz, 18-8 Stainless Steel (K1191-20)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 5500 PK (272752-5500)
- STRONG-POINT Machine Screw, Plain Steel (M87Z)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 50 PK (M07160.120.0050)
- PRIME-LINE Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9073280)
- PRIME-LINE Hex Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK (9073223)
- PRIME-LINE Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 25 PK (9086979)
- PRIME-LINE Hex Nut, M8-1.25, Stainless Steel, Not Graded, Plain, 25 PK (9087568)
- PRIME-LINE Hex Nut, 1/4"-20, Steel, Grade A, Hot Dipped Galvanized, 100 PK (9073318)
- PRIME-LINE Machine Screw Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 100 PK (9074154)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 11/64 in Ht, 50 PK (U51091.025.0001)
- Prime-Line Hex Nuts