Shop All Hex Nuts
Prime-Line
Hex Nut, 5/16"-18, Steel, Grade A, Hot Dipped Galvanized, 100 PK
Mfr # 9073413
Zoro # G300921156
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Hot Dipped Galvanized
- Standards ASME B18.2.2 & ASTM A563 Gr A
- System of Measurement Inch
Product Information
- Brand Prime-Line
- MFR # 9073413
- Zoro # G300921156
- UPC # 49793124708
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Hot Dipped Galvanized |
Standards | ASME B18.2.2 & ASTM A563 Gr A |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Number of Pieces | 100 |
Description
Finished hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket tool.
- •Size: 5/16 inch-18
- •Most commonly used and versatile nut
- •Finished nuts are six sided nuts of standard thickness vs heavy duty hex nuts
- •Screws onto a bolt, cap screw or threaded rod of the same thread size
- •Use with washers to help distribute the load (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 2 mm Shaft Dia, 100 PK (M36200.015.0001)
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/2 in L, 5 PK (2FB43)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (FHSIA0-40050USA-100BX)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 8 in, Steel, Black Oxide, 2 PK (40556)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade A, Hot Dipped Galvanized, 100 PK (9073508)
- PRIME-LINE Hex Nut, 1/4"-20, Steel, Grade A, Hot Dipped Galvanized, 100 PK (9073318)
- PRIME-LINE Hex Nut, 5/8"-11, Steel, Grade A, Hot Dipped Galvanized, 50 PK (9073698)
- PRIME-LINE Hex Nut, 1/2"-13, Nylon, 6/6, Plain, 10 PK (9088803)
- PRIME-LINE Hex Nut, M8-1.25, Stainless Steel, Not Graded, Plain, 25 PK (9087568)
- PRIME-LINE 1/4 in.-20, Aluminum, 25 PK (9073328)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK (U04120.087.0001)
- Prime-Line Hex Nuts