Shop All Hex Nuts
Prime-Line
Hex Nut, 5/16"-18, Aluminum, Not Graded, Aluminum, 25 PK
Mfr # 9073423
Zoro # G400934926
product price: $11.15
/pk 25, $0.45/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Aluminum
- Finish Aluminum
- Standards ASME B18.2.2, ASME B1.1 & ASTM F467
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Prime-Line
- MFR # 9073423
- Zoro # G400934926
- UPC # 49793180254
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Hex Nut |
Material | Aluminum |
Material Grade/Class | Not Graded |
Finish | Aluminum |
Standards | ASME B18.2.2, ASME B1.1 & ASTM F467 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Number of Pieces | 25 |
Description
Finished hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket tool.
- •Size: 5/16 inch-18
- •Most commonly used and versatile nut
- •Finished nuts are six sided nuts of standard thickness vs heavy duty hex nuts
- •Screws onto a bolt, cap screw or threaded rod of the same thread size
- •Use with washers to help distribute the load (not included)
- •Thread Type: Coarse, Thread Class: UNC-2A
- •Specification(s) Met: ASME B18.2.2, ASME B1.1 and ASTM F467
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/4-10, 3 in., PK10 (U08300.075.0300)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCM)
- ZORO SELECT Ultrasonic Insert, M4-0.70, 3/16 in L, 0.25 in Insert Dia., 0.23 in Tapered End Dia., Brass (4KYA6)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Black Steel Oval Head Phillips Drive, 25 PK (72211)
- PRIME-LINE Hex Nut, 3/8"-16, Aluminum, Not Graded, Aluminum, 25 PK (9073518)
- PRIME-LINE Hex Nut, 1/2"-13, Aluminum, Not Graded, Aluminum, 10 PK (9073632)
- PRIME-LINE Hex Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (9073356)
- PRIME-LINE M6-1.0, Zinc Plated, 25 PK (9087834)
- PRIME-LINE Machine Screw Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 100 PK (9073966)
- PRIME-LINE Hex Nut, 1/2"-13, Nylon, 6/6, Plain, 10 PK (9088803)
- NEWPORT FASTENERS Heavy Hex Nut, 3/4"-10, Steel, Grade A, Hot Dipped Galvanized, 47/64 in Ht, 50 PK (757581-PR-50)
- Prime-Line Hex Nuts