Shop All Hex Nuts
Prime-Line
Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 50 PK
Mfr # 9086637
Zoro # G600933866
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Standards ASME B 18.2.2, ASME B1.1, & SAE J995
- System of Measurement Inch
- Thread Type Metric Fine
Product Information
- Brand Prime-Line
- MFR # 9086637
- Zoro # G600933866
- UPC # 49793866370
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-24 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
Standards | ASME B 18.2.2, ASME B1.1, & SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thread Direction | Right Hand |
Number of Pieces | 50 |
Description
Finished hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket tool.
- •Size: 3/8 inch-24
- •Most commonly used and versatile nut
- •Finished nuts are six sided nuts of standard thickness vs heavy duty hex nuts
- •Screws onto a bolt, cap screw or threaded rod of the same thread size
- •Use with washers to help distribute the load (not included)
- •Thread Type: Fine, Thread Class: UNF-2B
- •Specification(s) Met: ASME B 18.2.2, ASME B1.1, and SAE J995
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 5/8 in Lg (Z1082-SS)
- ZORO SELECT Connector Nut, 1/4"-20, 12 mm Brl Lg, 9 mm Brl Dia, Steel Zinc Plated, 10 PK (1CJV6)
- ZORO SELECT Woodruff Key, 7/32 x 1-1/8 in Key Size, 17 SAE Number, 0.469 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-017)
- ARC ABRASIVES Locking Nut, 5/8-11, 2In Flange (50418)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 50 PK (9073449)
- PRIME-LINE Hex Nut, 5/16"-18, Steel, Grade A, Hot Dipped Galvanized, 100 PK (9073413)
- PRIME-LINE Hex Nut, M24-3.00, Steel, Class 8, Zinc Plated, 2 PK (9088005)
- PRIME-LINE Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9073280)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade A, Hot Dipped Galvanized, 100 PK (9073508)
- PRIME-LINE 1/4 in.-20, Aluminum, 25 PK (9073328)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 5, Zinc Plated, 6 PK (69106)
- Prime-Line Hex Nuts