Shop All Hex Nuts
Prime-Line
Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 50 PK
Mfr # 9073449
Zoro # G900934921
original price:
$10.34
26% off
new price: $7.65
/pk 50, $0.15/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Standards ASME B18.2.2 & ASTM A563 Gr A
- System of Measurement Inch
Product Information
- Brand Prime-Line
- MFR # 9073449
- Zoro # G900934921
- UPC # 49793193858
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
Standards | ASME B18.2.2 & ASTM A563 Gr A |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Number of Pieces | 50 |
Description
Finished hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket tool.
- •Size: 3/8 inch-16
- •Most commonly used and versatile nut
- •Finished nuts are six sided nuts of standard thickness vs heavy duty hex nuts
- •Screws onto a bolt, cap screw or threaded rod of the same thread size
- •Use with washers to help distribute the load (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01965)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (SC2205010-100P)
- PASLODE Staples, 16 ga, Standard Crown, 1-3/4 in Leg L, Steel, 9000 PK (OT2250)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (U51041.037.0125)
- PRIME-LINE Hex Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (9073356)
- PRIME-LINE Hex Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK (9073223)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 100 PK (9073451)
- PRIME-LINE Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9073280)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 50 PK (9086941)
- PRIME-LINE Hex Nut, 1/4"-20, Nylon, 6/6, Plain, 25 PK (9088727)
- ZORO SELECT Hex Nut, M72-6.00, Steel, Class 8, Black Oxide, 58 mm Ht (M01100.720.0001)
- Prime-Line Hex Nuts