Shop All Hex Nuts
Prime-Line
Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 50 PK
Mfr # 9086941
Zoro # G700933933
product price: $9.25
/pk 50, $0.19/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Standards ASME B 18.2.2, ASME B1.1, & SAE J995
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Prime-Line
- MFR # 9086941
- Zoro # G700933933
- UPC # 49793179906
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
Standards | ASME B 18.2.2, ASME B1.1, & SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Number of Pieces | 50 |
Description
Finished hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket tool.Size: 3/8 inch-16 Most commonly used and versatile nut Finished nuts are six sided nuts of standard thickness vs heavy duty hex nuts Screws onto a bolt, cap screw or threaded rod of the same thread size Use with washers to help distribute the load (not included) Thread Type: Coarse, Thread Class: UNC-2B Specification(s) Met: ASME B 18.2.2, ASME B1.1, & SAE J995
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400650)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 10 PK (N04104.056.0375)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Black Oxide Finish, 5 PK (Z8850)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0116-AL28)
- PRIME-LINE Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 25 PK (9086979)
- PRIME-LINE Hex Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK (9073223)
- PRIME-LINE Hex Nut, M24-3.00, Steel, Class 8, Zinc Plated, 2 PK (9088005)
- PRIME-LINE Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9073280)
- PRIME-LINE Machine Screw Nut, #8-32, Brass, Brass, 50 PK (9074116)
- PRIME-LINE Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 50 PK (9086637)
- KIPP Hex Nut, M10-1.00, Stainless Steel, Not Graded, Bright Zinc Plated, 5 mm Ht (K0700.1103)
- Prime-Line Hex Nuts